Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #66, 3/16 In (Discontinued)
Mfr # 96073
Zoro # G2223767
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #66
- Decimal Equivalent 0.0330
- Overall Length (In.) 4
- For Use With Collets