Zoro Select

5/8" Barb PVC Ball Valve Inline


$33.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material PVC
  • Body Style Inline
  • Stem Material PVC
  • Port Full
  • Connection Type Barb x Barb
See all product information