Dayton
Sheet and Panel Truck, 54x30 In.
Mfr # 30F040
Zoro # G2225548
$932.79
15% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$787.99
Key Features
- Load Capacity 3,200 lb
- Overall Length 54 in
- Overall Width 30 in
- Overall Height 38 1/2 in
- Deck Height 7 1/4 in
Explore More Products
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. 30F027
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. 30F041
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 30F024
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters 30F002
- DAYTON General Purpose Panel Truck, 4000 lb. 4ZJ28
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. 30F022
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters 30F008
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 30F035
- DOORMINATOR Door Handler, 400 lb. 40100
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" 3860US
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W LC24486PY
- Dayton Panel & Sheet Carts