Aeroquip
Bulk Hose, 5/8 In ID x 50 Ft, 3625 PSI
Mfr # GH793-10-50
Zoro # G2225614
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
Explore More Products
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft GH493-8
- AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. FC619-24-25
- AEROQUIP Hydraulic Hose, 3/4,250 GH781-12R250
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft GH663-4X50
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft 2807-10-25
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft GH781-4X50
- AEROQUIP Hydraulic Hose, Bulk, 3/8,500 Ft GH195-6-R500
- AEROQUIP Hydraulic Hose, Wire Reinforced, 2-3/64in FC619-24X60FT
- AEROQUIP Hydraulic Hose, SAE 100R5, 12X50ft. 1503-12-06000
- PARKER Hydraulic Hose, 3/4 In, 50 Ft 302-12-BX
- AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft 2807-4-25
- Aeroquip Hydraulic Hoses & Fittings