Legrand

Blank End, Gray, Steel, Ends


$10.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Channels 1
  • Series 4000
  • Color Gray
  • Mounting Style Screw On
  • Material Steel
See all product information