- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Standby Generators
- /
- Automatic Standby Generator, Liquid Propane, Three Phase, 150kW, Liquid Cooled
Shop Alternate Products
This Product is Discontinued
Generac
Automatic Standby Generator, Liquid Propane, Three Phase, 150kW, Liquid Cooled (Discontinued)
Mfr # QT15068GVAC
Zoro # G2225931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Fuel Type Liquid Propane
- Phase Three
- Transfer Switch Included No
- Amps 521.0
- Generator Voltage 120V AC/208V AC
Customers Also Purchased
- Brand Generac
-
MFR #
QT15068GVAC
-
Zoro #
G2225931
- UPC # 696471609295
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 6.8 L |
Width | 40 1/2 in |
Length | 121 in |
Height | 61 in |
Length (Straight Wireway) | 121 in |
Details
Item | Automatic Standby Generator |
Generator Fuel Type | Liquid Propane |
Phase | Three |
Transfer Switch Included | No |
Amps | 521.0 |
Generator Voltage | 120V AC/208V AC |
Engine Cooling | Liquid |
Standby Power Rating | 150kW |
CARB Compliant | Yes |
Over Crank Protection | Yes |
Battery Requirements | 24F, 525 CCA |
Standards | CSA, cUL, EGSA, NEMA, UL |
Battery Included | No |
LP Consumption @ Half Load | 22.6 gph |
Over Speed Shutdown | No |
Engine RPM | 3,600 RPM |
Fault Indicator Lights | Yes |
12VDC Battery Charger | Yes |
Fuel Tank Capacity | Continuous |
Generator Mfr. Warranty Details | 5 yr |
Main Circuit Breaker | Yes |
Low Coolant Level Alarm | yes |
kVA Rating | 188 |
Hz | 60 Hz |
kW | 150 |
Enclosure Material | Aluminum |
Power Factor | 0.8 |
Automatic Volts Regulation | Yes |
Low Oil Pressure Alarm | Yes |
Min. Gas Pressure @ Generator (In WC) | 5 to 14 LP |
Run Time Hour Meter | Yes |
Repeat of Exercise Cycle | 7 day |
Engine Block Heater | Optional |
Fuel NPT Pipe Connection Sz. | 1 1/4 in |
Sound Level dBA | 66 dBA |
Engine (Block Heater) | Optional |
High Temp. Alarm | Yes |
Engine Brand | Generac |
Fuel Type | Liquid Propane |
Generator Engine Brand | Generac |
Series | QT Series |
Voltage | 120/208VAC |
Description
Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov