Ams
Auger, Mud, Dia 2 1/4 In, 5/8 In Thread, SS
Mfr # 418.04
Zoro # G2226052
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 1/4 in
- Length 14 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Explore More Products
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS 417.05
- AMS Extension, Length 60 In, 5/8 In Thread 408.04
- AMS Extension, Length 36 In, 5/8 In Thread 408.02
- AMS Extension, Length 60 In, Signature Series 351.04
- AMS Extension, Length 60 In, 5/8 In Thread, SS 409.10
- AMS Auger Regular Threaded 3-1/4 In 16 In L 400.06
- AMS Auger, Sand, Dia 2 3/4 In, 5/8 In Thread, SS 420.05
- AMS Auger, Regular, 1 3/4 In, Quick Connect 300.10
- AMS Auger, Regular, 5 In, 5/8 In Thread 400.04
- ECHO Replacement Blade, 6 In. Dia. 99944900240
- ESPOMA Garden Gypsum 6 Lb. GG6
- Ams Soil Auger Parts & Accessories