Shop Alternate Products
This Product is Discontinued
Zoro Select
Raised Handle Utility Cart, Steel, 2 Shelves, 1200 lb. (Discontinued)
Mfr # ERLGL-2448-BRK
Zoro # G2226211
Item requires special delivery charges. A $129.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 42"
- Overall Length 53-1/2"
- Overall Width 24"
- Material Steel
- Color Gray