- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT
Schneider Electric
Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT
Mfr # TDRPRO-5100
Zoro # G2226332
Free Shipping & Returns
$196.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle
- Coil Volts 12 to 240V AC/DC
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
- Adjustment Method - Timer Thumbwheel
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
TDRPRO-5100
-
Zoro #
G2226332
- UPC # 822416758845
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 1.9 in |
Body Height - Relay | 3.15 in |
Body Depth - Relay | 1.9 in |
Overall Height - Relay | 3.38 in |
Depth | 1.88 in (47.8 mm) |
Width | 1.89 in (48 mm) |
Body Depth | 4.5 in |
Flat Pin Width | Not Applicable |
Body Width | 1.9 in |
Overall Depth | 2.83 in |
Body Height | 1.9 in |
Height | 2.83 in (71.95 mm) |
Details
Item - Relay | Multi-Function Timing Relay |
Function - Timing Relay | Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle |
Coil Volts | 12 to 240V AC/DC |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 11 |
Adjustment Method - Timer | Thumbwheel |
Mounting - Relay | Plug In |
Contact Form - Relay | DPDT |
Min. Time Setting - Timer | 0.1 sec |
Max. Time Setting - Timer | 416 day 6 hr |
Power Consumption - Relay | 2 W, 2.5 VA |
Socket | 1EGP2, 1EGP4, 6X156 |
Status Indicator | None |
Electrical Connection | Socket |
Socket Code | B |
Hz - Electrical | 50 Hz, 60 Hz |
Item | Multi-Function Time Delay Relay |
Contact Material | Silver Alloy |
Standards | IEC 61810-1, RoHS Compliant, UL Listed |
Contact Form | DPDT |
Number of Functions | 5 |
Input Voltage | 12 to 240V AC/DC |
Adjustment Method | Thumb Wheel |
Timing Relay Functionality | Interval Delay, Off Delay, On Delay, One Shot, Repeat Cycle |
Time Range | 0.1 sec - 9,990 hr |
Compatible with Manufacturer Model Number | 16-700DIN, 16-DCLIP-1, 16-TDRPROSC, 70-170-1, 70-750DL11-1, 70-750E11-170-465-1 |
IP Rating | IP40 |
Delay Function Group | Cycle/Flasher, Interval |
Reset Method | Time-Limit Reset |
Base Shape | Octal |
Number of Pins | 11 |
Number of Delay Functions | 5 |
Sealing | Sealed |
Maximum Time Setting | 9,990 hr |
Maximum Time Setting Range | 1 day or more |
Operating Time Accuracy | +/-0.1% |
Contact Rating (DC) | 12 A @ 12 to 240V |
Electrical Connection Type | Pin |
Coil Voltage | 240V AC |
Delay Function | Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle |
Frequency | 50/60 Hz |
Electrical Operating Durability | 100,000 |
Environmental Protection | Sealed |
Minimum Time Setting | 0.1 sec |
Mounting Style | Through Panel |
Mechanical Operating Durability | 10,000,000 |
Socket Code Configurator | Panel Door / Octal / 11 |
Weight | 4.23 oz |
Maximum Operating Temperature | 131 Degrees F |
Relay Mounting Style | Panel Door |
Current Rating | 12 A |
Contact Rating (AC) | 12 A @ 12 to 240V |
Minimum Operating Temperature | 14 Degrees F |
Power Consumption | 2.5 VA |
Compatible Manufacturer Part Number | 16-700DIN, 16-DCLIP-1, 16-TDRPROSC, 70-170-1, 70-750DL11-1, 70-750E11-170-465-1 |
Compatible with Manufacturer Model Number [NEW] | 16-700DIN, 16-DCLIP-1, 16-TDRPROSC, 70-170-1, 70-750DL11-1, 70-750E11-170-465-1 |
Compatible with Manufacturer Part Number | 16-700DIN, 16-DCLIP-1, 16-TDRPROSC, 70-170-1, 70-750DL11-1, 70-750E11-170-465-1 |
Repeat Accuracy | +/- 0.1 % of the measuring range |
IP Degree of Protection | IP40 IEC 60529 enclosure) |
Product Type | Time delay relay |
Electrical Durability | 100000 cycles |
Power consumption in W | 2 W 12...240 V |
Rated Supply Voltage | 12...240 V AC/DC 50...60 Hz |
Product Certifications | UL |
Voltage Range | 0.85...1.15 Un |
Ambient Air Temperature for Operation | 14 to 131°F (-10 to 55°C) |
Reset Time | 150 ms maximum |
Time Delay Type | Multifunction |
Mechanical Durability | 10000000 cycles |
Dielectric Strength | 2500 V between input and output |
Control Type | Dial front |
Contacts Material | Silver alloy contacts |
Local Signalling | 1 LED red, blinking timing in progress; 1 LED per input green |
Ambient Air Temperature for Storage | -40 to 185°F (-40 to 85°C) |
Time Delay Range | 100 ms...9990 hr in steps of 0.1 s; 100 ms...9990 hr in steps of 1 second; 100 ms...9990 hr in steps of 0.1 min; 100 ms...9990 hr in steps of 1 min; 100 ms...9990 hr in steps of 0.1 h; 100 ms...9990 hr in steps of 1 h; 100 ms...9990 hr in steps of 10 h |
Mounting Support | Socket |
Rated Operational Current | 12 A at 120 V AC (on resistive load); 12 A at 240 V AC (on resistive load); 12 A at 30 V DC (on resistive load) |
Operating Time | 25 ms |
Product Range | Legacy |
Motor Power HP | 1 hp 240 V AC; 0.5 hp 120 V AC |
Power consumption in VA | 2.5 VA 12...240 V |
Brake Release Time | 25 ms |
Compatible Manufacturer Model Number | 16-700DIN, 16-DCLIP-1, 16-TDRPROSC, 70-170-1, 70-750DL11-1, 70-750E11-170-465-1 |
Description
Multi-Function Time Delay Relay, Adjustment Method Thumb Wheel, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 12 A @ 12 to 240V, Contact Rating (DC) 12 A @ 12 to 240V, Current Rating 12 A, Number of Delay Functions 5, Delay Function Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP40, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. TDR782XBXA-24D
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 10A, DPDT 9050JCK70V24
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins REXL2TMJD
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 9050JCK15V14
- SCHNEIDER ELECTRIC Lugs DZ2FL3
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-24A
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins RE22R1AKMR
- SCHNEIDER ELECTRIC Varistor-240 V AC/DC-for RPZ/RUZ soc RUW242P7
- SCHNEIDER ELECTRIC Varistor-24 V AC/DC-for RPZ/RUZ sock RUW242B7
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT 9050JCK12V14
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED TGKAD11023/1023EE1HS
- Schneider Electric Electrical Relays