Turnstile
3 Arm R. Hand Turnstile, Mechanical, Stainless, 2-Way
Mfr # 1102-SS-FE
Zoro # G2226476
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,073.99
Key Features
- Type 3 Arm - Right Hand
- Control Type Mechanical
- Operation Mechanical
- Material Stainless Steel
- Overall Width (In.) 24 1/4 in
Explore More Products
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise 1000 - M - CW
- TURNSTILE Magnetic Locking Left Hand Gate, Brushed, 1-Way 2041-S-ML
- TURNSTILE Barrier Post, Mirror Chrome 1011-M
- TURNSTILE Header Post, Brushed Chrome 1003SR-S
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way 2002-M-EX
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way 2042-M-ML
- TURNSTILE 3 Arm Turnstile, Electric, Black, 1-Way 1101E-BL-LE
- TURNSTILE Entrance Left Hand Gate, Lockable, Mirror, 2-Way 2031-M-EN
- TURNSTILE Hi Gate Turnstile, Free Exit, 2 Way TGGE-P-FE
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Clockwise 1002-S
- TURNSTILE Curved Rail, Brushed Chrome 1004 - S
- Turnstile Crowd Control