Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 100 PK
Mfr # 6DZA7
Zoro # G2227206
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 3/4"
- Outside Diameter 1 7/16 in
- Minimum Thickness 0.141 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 1800 PK B38405.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK 17W02813
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK M38080.200.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Nylon Plain Finish, 50 PK 16M04090080
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK U38400.006.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 5 PK U38402.250.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 300 PK L38100.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .296-.438" , Stainless Steel Plain Finish, 5000 PK MS15795-854
- ZORO SELECT Flat Washer, Fits Bolt Size 2-3/4" , Steel Zinc Plated Finish, 25000 PK 275WUSS
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK U38100.150.0001
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 25 PK 9096707
- Zoro Select General Washers