Legrand
Cover Clip, Ivory, Steel, 3000 Series, Clips
Mfr # V3006E
Zoro # G2227303
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Finish Unfinished
- Series 3000
- Color Ivory
- Material Steel
Explore More Products
- LEGRAND Device Plate, Gray, 6000 Series, Plates G6007C-1
- LEGRAND Flat Elbow, Gray, Steel, Elbows G4011
- LEGRAND Tee, White, Tees 40N2F15WH
- LEGRAND Duplex Receptacle Cover, Ivory V3043BE
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings 4001A
- LEGRAND Flush Type Box Extension Adapter, Ivory V5751
- LEGRAND Cover Clip, Ivory, PVC, PN10 Series, Clips PN10F06V
- LEGRAND Divided Device Box, Ivory, Steel, Boxes V2444D
- LEGRAND Support Clip, Ivory, Steel, Clips V3003
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw T70FH4IW
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton FWH-12414
- Legrand Raceways