United Abrasives/Sait
Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide
Mfr # 24210
Zoro # G2227355
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/4"
- Arbor Hole Size 7/8"
- Abrasive Material Aluminum Oxide
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 27610
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20165
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22360
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 23335
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 23318
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22047
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 6-1/2"x 1/8" x 5/8-11" Proprietary Grain 20130
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A46N 4"x 1/4" x 5/8" 46 Grit Aluminum Oxide 20018
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 46 Grit Alum. Oxide 20162
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic 22088
- DEWALT High-Performance Stainless Steel Cutting Wheels DW8424S
- United Abrasives/Sait Depressed Center Wheels