Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Shock Absorbing Lanyard, 4 ft., 310 lb. Weight Capacity, Green (Discontinued)
Mfr # 216M/4FTGN
Zoro # G2227574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 4 ft.
- Weight Capacity 310 lb
- Color Green
- Tensile Strength 5000 lb.
- Extended Fall Length 9 ft. 6"