- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Spill Control Supplies
- /
- Spill Control Kits and Stations
- /
- Marine Spill Kit, Oil-Based Liquids
Shop Alternate Products
This Product is Discontinued
Brady Spc Absorbents
Marine Spill Kit, Oil-Based Liquids (Discontinued)
Mfr # SKM-LT
Zoro # G2227709
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Container Type Bin or Truck
- Spill Control - Fluids Absorbed Oil-Based Liquids
- Container Size 43"H x 47"W
- Volume Absorbed Range 151 to 175 gal
- Includes (15) Disposal Bags, (4) Booms, (400) 15 in x 19 in Pads, (6) Nitrile Gloves, Handbook, Pair Goggles, Sweep
Customers Also Purchased
- Brand Brady Spc Absorbents
-
MFR #
SKM-LT
-
Zoro #
G2227709
- Country of Origin Multiple
- Category Spill Control Kits and Stations
Dimensions
Container Size | 43"H x 47"W |
Height | 43 in |
Width | 34 in |
Length | 47 in |
Pad Length | 19 in |
Pad Width | 15 in |
Boom Length | 10 ft |
Boom Diameter | 5 in |
Boom Diameter | 5 in |
Details
Item - Spill Control | Spill Kit/Station |
Item | Marine Spill Kit |
Container Type | Bin or Truck |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Volume Absorbed Range | 151 to 175 gal |
Includes | (15) Disposal Bags, (4) Booms, (400) 15 in x 19 in Pads, (6) Nitrile Gloves, Handbook, Pair Goggles, Sweep |
Volume Absorbed Per Pkg. | 169 gal. |
Color | Yellow |
Material | Polyethylene |
Wheels | Yes |
Fluids Absorbed | Universal |
Standards | EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2) |
Volume Absorbed per Pkg. | 169 gal |
Neutralizer Included | No |
Includes Mounting Fasteners | No |
Series | SPC |
Land Fill Disposable | No |
Fluids Absorbed - Pads | Universal |
PPE Included | (6) Nitrile Gloves, Goggles |
Solidifier Included | No |
Overpack Drum Included | Drum Not Included |
Number of Pads Included | 400 |
Number of Goggles | 1 |
Cleaning Solution Included | No |
Vapor Suppressant Included | No |
Granular Sorbent Included | No |
Ph Tester Kit Included | No |
Number of Pairs of Nitrile Gloves Included | 6 |
Volume Absorbed Per Kit | 169 gal |
Fluids Absorbed - Booms | Universal |
Epoxy Putty Included | No |
Number of Sorbent Booms Included | 4 |
Empty or Filled | Filled |
Number of Wheels | 4 |
Emergency Response Handbook/Instructions Included | Yes |
Number of Disposal Bags Included | 15 |
Additional Components Included | (15) Disposal Bags, Handbook, Sweep |
Sorbents Included | (4) 5 in D x 10 ft L Booms, (400) 15 in W x 19 in L Pads, Sweep |
Fluid Compatibility | Universal |
Product Type | Spill Kit |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 169 gal, Container Type Bin or Truck, 43 In.H x 47 In.W Container Size, Filled, Sorbents Included (4) 5 in D x 10 ft L Booms, (400) 15 in W x 19 in L Pads, Sweep, PPE Included (6) Nitrile Gloves, Goggles, Additional Components Included (15) Disposal Bags, Handbook, Sweep, SPC, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No