Ge
Molded Case Circuit Breaker, 100 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBH Series
Mfr # FBH36TE100R
Zoro # G2227775
Free Shipping & Returns
$3,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FBH
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- GE Miniature Circuit Breaker, 35 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32035
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32060
- GE Molded Case Circuit Breaker, 20 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series TED124020WL
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115AF2
- GE Molded Case Circuit Breaker, 15 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY315
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP230
- GE Molded Case Circuit Breaker, 25 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYD2025B
- GE Molded Case Circuit Breaker, 80 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TED Series TED113080WL
- GE Molded Case Circuit Breaker, 45 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TED Series TED113045WL
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2120
- SQUARE D Square D By Schneider Electric HOM215CP 15A 2P Plugon Circuit Breaker 6721328
- Ge Circuit Breakers