Wiegmann
NEMA 3R, 4, 12, 13 60.0 in H x 36.0 in W x 12.0 in D Wall Mount
Mfr # N412603612CST
Zoro # G2228381
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 60 in
- Depth 12 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12, 13
Explore More Products
- WIEGMANN NEMA 3R, 4, 12, 13 30.0 in H x 24.0 in W x 12.0 in D Wall Mount N412302412WC
- WIEGMANN NEMA 3R 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure RSC181806GNK
- WIEGMANN NEMA 1 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure SC040604NK
- WIEGMANN 36 in H x 30 in W x 6 in D Mounting Holes Mount Enclosure Less Panel N1C303606LP
- WIEGMANN NEMA 3R 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure RSC101004GNK
- WIEGMANN NEMA 1 8.0 in H x 8.0 in W x 8.0 in D Wall Mount Enclosure SC080808GNK
- WIEGMANN 24 in H x 30 in W x 8 in D Mounting Holes Mount N412243008CLG
- WIEGMANN NEMA 4X/IP 66 12.00" H x 10.00" W x 6.00" D External Mounting Plates Mount Enclosure BN4121006CHQTSSA
- WIEGMANN 48 in H x 37 in W x 16 in D External Mounting Feet Mount SDN12483816PL
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure SC121504G
- WIEGMANN NEMA 1 8.0 in H x 8.0 in W x 8.0 in D Wall Mount Enclosure SC080808
- Wiegmann Electrical Enclosures