- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smart UPS, On-Line, Rack/Tower, 8kVA
Tripp Lite
Smart UPS, On-Line, Rack/Tower, 8kVA
Mfr # SU8000RT3U1TF
Zoro # G2228427
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,032.99
Item successfully saved to ''
Key Features
- UPS Type On-Line/Double Conversion
- VA Rating - UPS Systems 8.0 kVA
- Watts - UPS Systems 6.4 kW
- Input Voltage - UPS Systems 208V AC
- Output Voltage - UPS Systems 120V AC, 208V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SU8000RT3U1TF
-
Zoro #
G2228427
- UPC # 037332138026
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | No Cord |
Height | 5 in |
Width | 18 in |
Depth | 26 in |
Primary UPS Height (mm) | 131 |
Maximum Device Depth (in.) | 32.5 |
Primary UPS Width (mm) | 445 |
Stepdown Transformer Dimensions (hwd / in.) | 3.5 x 17.5 x 20.8 |
Rack Height | 8U |
UPS Dimensions Details | Includes 3U UPS/power module, 3U battery pack, 2U SU5000XFMRT2U step down transformer plus SUPDMB710 PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed |
Primary UPS Depth (mm) | 656 |
Minimum Required Rack Depth (inches) | 37.5 |
UPS Power Module Dimensions (hwd, in.) | 5.14 x 17.5 x 25.82 |
Unit Dimension Details | Includes 3U UPS/power module, 3U battery pack, 2U SU5000XFMRT2U step down transformer plus SUPDMB710 PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed |
Details
UPS Type | On-Line/Double Conversion |
VA Rating - UPS Systems | 8.0 kVA |
Watts - UPS Systems | 6.4 kW |
Input Voltage - UPS Systems | 208V AC |
Output Voltage - UPS Systems | 120V AC, 208V AC |
Backup Time (Half/Full Load) | 13.5 min/5.5 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 18 |
Medical Grade | No |
Automatic Volts Regulation | Yes |
Outlet Type | UPS/Surge |
Display Type | LCD/LED |
Transfer Time | 0 msec |
Ports | Contact Closure, DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled) |
Special Features | True Online Protection with Pure Sine Wave Output, Use in Economy Mode to Save Operating Costs, Extended Runtime Option with BP240V10RT3U, Hot-Swappable Feature Lets Users Replace/Repair UPS without Powering Down Connected Equipment, |
Input Voltage | 208VAC |
Footnotes | 1,2,3,12 |
NEMA Plug Configuration | Hardwire |
Watts | 6.4kW |
Input Current | 44.2 A |
Mounting - UPS Systems | Rack/Tower |
Includes | BP240V10RT3U External Battery Pack, Four Post Compatible Rack Rail Kit (3 sets), Power, SU5000XFMRT2U Step Down Transformer, SU8000RT3UPM 3U UPS Power Module, SUPDMB710 Detachable PDU with Manual Bypass Switch, Tower Stands for Upright Tower Configuration |
Standards | CSA, FCC Part 15 Category A, NOM, UL 1778 |
Fax/Modem Line Protection | No |
Output Voltage | 120V AC |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting | Rack/Tower |
Phase | 1 |
Item | Smart UPS |
Hz | 50/60 Hz |
NEMA Receptacle Configuration | (12) 5-15/20R, (2) L6-30R, (4) L6-20R |
Power Rating | 8kVA |
Wattage | 6.4 kW |
Voltage | 120/208 |
Capacity - Batteries | 8000 VA |
Backup/Run Time (Full Load) | 5.50 Minute/13.50 Minute |
Input Connection | Hardwired |
Battery Type | Valve Regulated Lead Acid (VRLA) |
AC Economy Mode Efficiency Rating (100% Load) | 0.96 |
Frequency Compatibility Details | Output frequency regulation +/- 0.05Hz (free running) |
Output Voltage Regulation (Line Mode) | +/- 2% |
Overvoltage Correction | Corrects overvoltages up to 300V |
Output Isolation Transformer | 120V output is isolation transformer protected |
Expandable Battery Runtime | Supports extended runtime with optional external battery packs |
External Battery Pack Compatibility | BP240V10RT3U ; BP240V787C-1PH |
Nominal Output Voltage(s) Supported | 120V; 208V |
Network Monitoring Port Description | Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports |
Front Panel LCD Display | Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual) |
Alarm Cancel Operation | Alarm cancel switch |
AC Mode Efficiency Rating (100% Load) | 0.91 |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Low Voltage Transfer to Battery Power (Setpoint) | 100V |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Nominal Input Voltage(s) Supported | 208V AC |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI) |
Voltage Regulation Description | 2% output voltage regulation in standard online, double-conversion mode |
Half Load Runtime (min.) | 13.5 min. (3600w) |
Audible Alarm | Unique audible alarms for all major UPS, environmental and power conditions (see manual) |
Nominal Voltage Details | 7200 watts total output supported; 5000 watts maximum 120V output; Add 1 additional SU5000XFMRT2U transformer for full load 120V operation; Voltage selection via front panel LCD interface; This configuration requires the Power Module be set to 208V output voltage; Included step-down transformer supports 120V output |
Output Watt Capacity (Watts) | 7200 |
UPS AC Suppression Response Time | Instantaneous |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITHD ) |
AC Economy Mode BTU / Hr. (Full Load) | 1024 |
Output Voltage Regulation (Battery Mode) | +/- 2% |
High Availability UPS Features | Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch |
Battery Mode BTU / Hr. (Full Load) | 2432 |
Frequency Compatibility | 60 Hz |
Rated input current (Maximum Load) | 44.2A (208V) |
Transfer Time (Economy Mode) | 8 ms. typical power failure response in optional economy mode |
UPS Certification Details | IEC 61000-4-5 1995 B Surge Immunity |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports , download PowerAlert Local software at http://www.tripplite.com/poweralert |
LED Indicators | 6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options |
UPS AC Suppression Joule Rating | 2565 |
Operating Elevation (m) | 0-3000 m |
Output kVA Capacity (kVA) | 8 |
Audible Noise | 60 dBA at front side 1 meter |
DC System Voltage (VDC) | 240 |
Battery Recharge Rate (Included Batteries) | Less than 6 hours from 10% to 90% (typical, full load discharge) |
AC Mode BTU / Hr. (Full Load) | 2732 |
Output AC Waveform (AC Mode) | Pure Sine wave |
Recommended Electrical Service | 50A |
Crest Factor | 0.125694444444444 |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD |
Output Receptacles | (12) 5-15/20R; (4) L6-20R; (2) L6-30R |
Expandable Runtime | Yes |
Primary Form Factor | Rackmount |
Output Circuit Breakers | 20A double-pole (x2) protects 2 L6-20R outlets each, 30A double-pole (x2) protects 1 L6-30R outlets each, 20A single-pole (x4) protect 3 5-15/20R outlets each |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement |
Power Factor | 0.9 |
Individually Controllable Load Banks | No |
Input Phase | Single-Phase |
Battery Replacement Description | Hot-swappable, user replaceable external battery packs |
Relative Humidity | 0 to 95%, non-condensing |
Communications Cable | USB, DB9 serial and EPO cables included |
Undervoltage Correction | Corrects undervoltages as low as 100V |
EMI / RFI AC Noise Suppression | Yes |
Communications Interface | USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface |
UPS Housing Material | Steel |
Output Capacity Details | Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less |
High Voltage Transfer to Battery Power (Setpoint) | 300V |
Output Voltage Regulation (Economy Line Mode) | +/- 10% |
Full Load Runtime (min.) | 5.5 min. (7200w) |
Economy Mode Operation | Optional economy mode enables high-efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes. |
UPS Input Connection Description | 3 wire single phase input (L1, L2, G) |
Included Mounting Accessory Description | 3 sets of adjustable 4 post rack rails included; 2-9USTAND tower kit included |
UPS Input Connection Type | Hardwire |
Cooling Method | Fan |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Output kW Capacity (kW) | 7.2 |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Output Volt Amp Capacity (VA) | 8000 |
Operating Elevation (ft.) | 0-3000m (0 to 10,000 ft.) |
Bypass Switch | Manual |
Product Name | SmartOnline SU8000RT3U1TF 8kVA Tower/Rack Mountable UPS |
Form Factor | Rack/Tower |
Software Included | PowerAlert UPS Monitoring Software |
Network Management | SNMP Manageable |
Receptacle Detail | 4 x NEMA L6-20R, 12 x NEMA 5-15/20R, 2 x NEMA L6-30R |
Load Capacity | 8000 VA |
Typical Battery Recharge Time | 8 Hour |
Backup/Run Time (Half Load) | 13.50 Minute |
Product Line | SmartOnline |
Serial Port | Yes |
Output Frequency | 60 Hz |
Emergency Power OFF | Yes |
Additional Information | Supports detailed monitoring of equipment load levels, self-test data and mains power conditions via network interfaces. Includes PowerAlert monitoring software and complete cabling, Network-grade AC surge and noise suppression, Actively converts raw incoming AC power to DC, then re-converts output back to completely regulated, filtered AC output |
Product Type | Double Conversion Online UPS |
Package Contents | SmartOnline SU8000RT3U1TF 8kVA Tower/Rack Mountable UPS, 3U power module with detachable hot-swap PDU input/output panel and bypass switch, 3U external battery pack, 2U step-down transformer, Three sets of 4 post rackmount rails (one for each of the 2U and 3U components), One set of |
Input Frequency | 60 Hz |
Plug/Connector Type | Hardwired |
UPS Applications | Mission Critical Applications |
Runtime Full Load (min.) | 5.5 min. (7200W) |
Runtime Half Load (min.) | 13.5 min. (3600W) |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 2432 |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Package Includes | SU8000RT3UPM 3U UPS power module;BP240V10RT3U external battery pack;SU5000XFMRT2U step down transformer;SUPDMB710 Detachable PDU with manual bypass switch;Four post compatible rack rail kit (3 sets);Tower stands for upright tower configuration;USB, DB9 and EPO cabling |
Online Mode Heat Dissipation (BTU/Hr) @ Full Load | 2732 |
Output Capacity (VA) | 8000 |
Product Certifications | IEC 61000; CSA (Canada); NOM (Mexico); UL 1778 |
Output Capacity (Watts) | 7200 |
Product Compliance | FCC Part 15 Class A (USA) |
Description
Smart UPS, On-Line/Double Conversion, Power Rating 8 kVA, Wattage 6.4 kW, Input Voltage 208V AC, Output Voltage 120V AC, 208V AC, Backup Time (Half/Full Load) 13.5 min/5.5 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 18, Medical Grade No, NEMA Receptacle Configuration (12) 5-15/20R, (2) L6-30R, (4) L6-20R, NEMA Plug Configuration Hardwire, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 26 in, Height 5 in
Documents & Resources
- Hazardous material
Explore More Products
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black TRPOMNI650LCD
- TRIPP LITE UPS System, On-Line, Rack, 1kVA SU1000RTXLCD2U
- TRIPP LITE Smart UPS, Line Interactive, Tower, 2.2kVA SMART 2200 NET
- TRIPP LITE UPS System, Line Interactive, Rack, 1kVA SMX1000RT2U
- TRIPP LITE Ups Stand By Tripp Lite 2-9USTAND
- TRIPP LITE UPS System, Line Interactive, 1.5kVA SMART1500SLT
- TRIPP LITE Smartonline 208/230V 1Kva 900W Double-Conversion Ups, 2U, Extended SUINT1000LCD2U
- TRIPP LITE Replacement for Tessco 37332119216 37332119216
- TRIPP LITE Tripp Lite 1000VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets SMART1000LCD
- CYBERPOWER Crtrdg6V 7AH UPS Btry, RB0670X2 RB0670X2
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL RBC58-2U
- Tripp Lite Power Systems