Dayton
Motor Dual Run Cap, 35/5 MFD, 370V, Round
Mfr # 2MEE9
Zoro # G2229087
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 in
Explore More Products
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round 2MEE7
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Round 2MEE8
- DAYTON Run Capacitor, 55 MFD, 440V, Round 2MEH8
- DAYTON Run Capacitor, 45 MFD, 370V, Round 2MEE3
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Oval 2MDY2
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Round 2MEJ7
- DAYTON Motor Dual Run Cap, 60/3 MFD, 440V, Round 6FLT5
- DAYTON Motor Dual Run Cap, 30/3 MFD, 370V, Round 6FLP6
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Oval 2MDY1
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round 6FLR1
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor (CBB60) CMC7001
- Dayton Motor Run Capacitors