Neoperl
Aerator, Insert w/Washer, 2.2 GPM
Mfr # 5504905
Zoro # G2229193
Sold in multiples of 10 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Flow Outlet Type Aerated
- Finish Acetal
- Standards NSF 61
- Stream Aerated
Explore More Products
- NEOPERL Aerated Outlet, Fits Brand Chicago Faucets Chrome 1159205
- NEOPERL Aerator, Female, 55/64-27 In, 1.5 GPM 5500705
- NEOPERL Aerator Insert, 1.8 GPM, Insert w/Washer 1163505
- NEOPERL Aerator, Female, 55/64-27 In, 2.2 GPM 5500905
- NEOPERL Aerator, Insert w/Washer, 1 GPM 5504605
- NEOPERL Swivel Sprays, 15/16 And 55/64-27 In 5503905
- NEOPERL Aerator, 15/16 And 55/64-27In, 1.5 GPM, PK6 5505503
- NEOPERL Aerator, 15/16 And 55/64-27In, 0.5GPM, PK40 5505706
- NEOPERL Male 15/16in. x Female 55/64in. to 27in. Lead free brass Snap Fitting Large Dia Dual Thread 5408105
- KOHLER 26 1239012
- DANCO Hose Aerator Adapter, 556427 x 34 x 556427 in, MaleGHTM x Female, Brass, Chrome Plated 10509
- Neoperl Faucet Aerators