Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 3GD40
Zoro # G2229254
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 4RN81
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP76
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP52
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP37
- DAYTON Speed Reducer, C-Face, 56C, 25:1 2Z152
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z442
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 4RP56
- DAYTON Speed Reducer, C-Face, 56C, 15:1 4RN93
- DAYTON Speed Reducer, Indirect Drive, 50:1 6Z446
- WINSMITH Speed Reducer, Indirect Drive, 10:1 E20XWNS, 10:1
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP23
- Dayton Speed Reducers