Norton Abrasives
Qk Chang Dsc Backup Pad, 4-1/2"D, TS
Mfr # 63642502985
Zoro # G2229394
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type TS
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 13,000 RPM
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TR 66261016763
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4D, TR 66261047581
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 9D, Arbor Hole 63642543423
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO 66261017813
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TR 66261009192
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO 66261055026
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 4D, TR, 4D 66261016581
- NORTON ABRASIVES Quick-Change Back-Up Pad 2 X 1/4" Rubber 43210
- NORTON ABRASIVES NORTON 8" BACKUP PAD 63642543112
- MIRKA Pad Protector 5"x.12" Grip 33H, PK5 99528
- HTI HOOK AND LOOP Backing Plate For 2" Pads VP-2
- Norton Abrasives Back Up Pads