2 Cylinder Bottled Air Cart 4500 PSI Low Pressure Alarm Whistle With 2 AC-300 Cylinders

  • Mfr # MP-2300ECY

  • Zoro # G2229739


product price:  $4,841.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Material
Steel
Color
Black
Wheel Type
Pneumatic
Includes
(2) 60 min Cylinders, (4) Outlet Manifold, High Flow Adjustable Regulator, Pneumatic Low Pressure Alarm Whistle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-2300ECY
Zoro #
G2229739
UPC #
-
Country of Origin
United States

Dimensions

Overall Dimensions
62 in L x 25 in W x 30 in D
Width
25 in
Depth
25 in
Wheel Size
16 in
Height
62 in

Details

Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Material
Steel
Color
Black
Item
Air Cylinder Cart
Wheel Type
Pneumatic
Includes
(2) 60 min Cylinders, (4) Outlet Manifold, High Flow Adjustable Regulator, Pneumatic Low Pressure Alarm Whistle
Cylinder Capacity
2
For Cylinder Type
2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
Empty Cart Weight
112 lb
Includes Regulator
Yes
Cart Handle Type
Straight
Maximum Pressure
5,000 psi
Includes Wheels
Yes
Includes Alarm
Yes

Description

The AIR SYSTEMS INTL MP-2300ECY is a durable steel air cylinder cart designed to transport and support two cylinders for breathing air applications. Compatible with 2216 psi low pressure cylinders or 4500 psi high pressure cylinders, this cart has a maximum pressure rating of 5,000 psi and comes equipped with two 60-minute cylinders, a four-outlet manifold, a high flow adjustable regulator, and a pneumatic low pressure alarm whistle. Its straight handle, pneumatic wheels, and sturdy black-finish steel construction make it well suited for demanding industrial and commercial environments.

Key Features:

  • Holds 2 air cylinders for convenient transport and use.
  • Designed for use with 2216 psi low pressure cylinders or 4500 psi high pressure cylinders.
  • Maximum pressure rating of 5,000 psi.
  • Includes (2) 60-minute cylinders.
  • Includes (4) outlet manifold for multiple connections.
  • Includes high flow adjustable regulator for controlled airflow.
  • Includes pneumatic low pressure alarm whistle for added safety.
  • Durable steel construction with black finish.
  • Straight handle design for easy maneuvering.
  • Pneumatic wheels with 16 in. wheel size.
  • Empty cart weight: 112 lb.
  • Overall dimensions: 62 in. L x 25 in. W x 30 in. D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.