Fag Bearings
Angular Contact Ball BRG, Bore 85 mm
Mfr # 7317-B-MP-UA
Zoro # G2229866
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 85 mm
- Outside Dia. 180 mm
- Width 41 mm
- Cage Material Solid Brass
Explore More Products
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm 3305 BD 2HRS TVH C3
- FAG BEARINGS FAG 3202-BD-TVHL285, Angular Ball Bear Double Row 120 Mm 3202-BD-TVHL285
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm 3203 BD 2Z TVH
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm 5309
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm 3314
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. 3211-BD--XL-2HRS-C3
- FAG BEARINGS FAG 7211B TVP P5, Angular Ball Bear Single Row 120 Mm 7211B TVP P5
- FAG BEARINGS Angular Ball Bear Single Row>120MM<320MM 7222BTVP
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open B7006CTPAP4 SUL
- FAFNIR Double Row Angular Contact Ball Bearing, #5204K 5204K
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K 5202K
- Fag Bearings Angular Contact Bearings