Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Wire Duct, Wide Slot, Gray, Width 1 In (Discontinued)
Mfr # TY1X4WPG6
Zoro # G2230121
This Product is Discontinued
Key Features
- Mounting Style Screw Mount
- Wall Type Wide Slot
- Color Gray
- Material Flame Retardant PVC
- Length 6 ft.