Dayton
4L380 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L380
Zoro # G2230225
$7.39
10% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L380
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 38"
Explore More Products
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs 5L740
- DAYTON 4L490 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs 4L490
- DAYTON 3/B90 Banded V-Belt, 93-3/4" Outside Length, 2" Top Width, 3 Ribs 13V497
- DAYTON CX180 Cogged V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs 4FJ38
- DAYTON 3/B144 Banded V-Belt, 147-3/4" Outside Length, 2" Top Width, 3 Ribs 13V512
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs 1A109
- DAYTON AX173 Cogged V-Belt, 175" Outside Length, 1/2" Top Width, 1 Ribs 13W527
- DAYTON 5/B140 Banded V-Belt, 143" Outside Length, 21/32" Top Width, 5 Ribs 54TY28
- DAYTON 4/8V4250 Banded V-Belt, 426" Outside Length, 4" Top Width, 4 Ribs 13V635
- GATES 2108 mm Outside Length, 74 mm Top Width, 4 Ribs 4/B80
- D&D 212" Outside Length, 1" Top Width, 1 Ribs 8VK2120
- Dayton Power Transmission Belts