Innovative Components
T Handle Lock Pin, 2, 1/4, SS
Mfr # GL4X2000T----X0
Zoro # G2230313
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 2 in
- Pin Dia. 1/4 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Explore More Products
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 2 1/8 GN6X2500B3-D-21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel GL5X2500T----01
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In GN4X3250T5-D-21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum GL8X1500T----01
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 GL8X2000R----X0
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1/2, 3/16, SS GL3X0500R----X0
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 3.0 Grip, SS GL6X3000L----X0
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 2.5 Grip, SS GL6X2500L----X0
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1/2, 3/16, SS GL3X0500B----X0
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin 715-6-7/16-40-SA
- ZORO SELECT Ball Lock Pin, Button Handle, 0.520" Tip L LBR-SS7166
- Innovative Components Detent, Lock, Pop And Plunger Pins