Enerpac
ZA4420MX, Two Speed, Air Hydraulic Pump 4/3 Manual Valve, 5.0 gallon Oil, For Double-Acting Cylinder
Mfr # ZA4420MX
Zoro # G2230536
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,135.99
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 1,155
- Reservoir Capacity (Gal.) 5 gal
- Oil Displacement @ 0 PSI 110.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
Explore More Products
- ENERPAC Pump Air Turbo Ii PAMG1402N
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil PATG1102N
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi PA133
- ENERPAC ZU4208BI-Q, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.75 gallon Usable Oil, 208-240V ZU4208BI-Q
- ENERPAC Pump Air Turbo Ii PARG1105N
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil PATG1105N
- ENERPAC ZA4410MX, Two Speed, Air Hydraulic Pump 4/3 Manual Valve, 2.5 gallon Oil, For Double-Acting Cylinder ZA4410MX
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L ZU4208BB-Q
- ENERPAC ZU4204BB-QH, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.0 gallon Usable Oil, 115V ZU4204BB-QH
- WESTWARD Pump, Air Treadle 5ML66
- A1 CARDONE POWER STEERING PUMP 96-53881
- Enerpac Hydraulic Pumps