Cambro
Round Lid for 12, 18 & 22 Quart Poly White
Mfr # CARFSC12148
Zoro # G2230672
$39.83
8% off
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- For Use With 4UKH3
- Product Type Round Lid
- NSF Certified Yes
Explore More Products
- ZORO SELECT Pail Lid, Yellow, Tear tab, 1-3/16 in. H ROP2100CVR-TT-Y
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H ROP2100CVR-SN-GR
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 LID-STL
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 LID-STL-UN
- PULEX Bucket Lid Lime Green SECC70019-IPC-G
- WORLD ENTERPRISES Round Bucket Lid Green 345GRN
- LEAKTITE White 1 qt Plastic Bucket Lid LD1Q1NAT050
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H ROP2100CVR-TT-BK
- ZORO SELECT Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H ROP2100CVR-F-TT-BL
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) T60107
- VESTIL Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White LID-54-PWT
- Cambro Bucket Lids & Accessories