Irwin
Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat
Mfr # 4SP
Zoro # G2230742
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 5/8 in
- Throat Depth 1 1/4 in
- Overall Length 4"
- Size 1-5/8"
- Material Heat-Treated Alloy Steel
Explore More Products
- IRWIN MEDIUM DTY BAR CLAMP 36"" 223136
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 275
- IRWIN Locking C-Clamp with Regular Tip, 18" 21
- IRWIN Welding Clamp Kit, T-Shirt, 5 pcs. 74
- IRWIN 6IN Heavy Duty Workshop Vise 226306ZR
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat 18DR
- IRWIN Locking C-Clamp Replacement Spring, 6" 4052ZR
- IRWIN Vise-Grip® 1 in. Metal Spring Clamp 222601
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" 18
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 FC24-8
- BESSEY 90 DEG Corner Clamp WS-1
- Irwin Clamps