Harris
Torch, Cutting
Mfr # 62-5E
Zoro # G2231442
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 12 in
- Head Angle 90 Degrees
- Length 18 in
- Length (In.) 18
- Features Brazed Triangular Tube Design and Brazed Connections Provide Strength and Durability, Ease-on Cutting Valve for Safety, Smoother Starts and More Precise Cutting Control, Equipped With Replaceable Flashguard(R) Check Valves, Flip-Up Forged Brass Cutting Lever for Convenience and Ease of Operation, Solid Forged Brass Head Resists Abuse and Distortion for Reliable Performance and Longer Service Life
Explore More Products
- HARRIS Hand Cutting Torch, 18 In. 1003450
- VICTOR Straight Cutting Torch, 36 L, 75 deg. Head 0381-1625
- VICTOR Cutting Torch, 21 In, Cuts to 8 In 0381-1480
- SMITH EQUIPMENT Extra Heavy Duty Cutting Torch, 36 In L SC935
- POWERWELD Harris Style 18" Straight Cutting Torch, LP Propane PW62-3F-180
- VICTOR Cutting Attachment, Heavy Duty, 10" L 0381-1930
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane PW62-3F-36-70
- POWERWELD Victor Style 21" Straight Cutting Torch PW1600-70
- VICTOR CA1352 Cutting Attachment 0381-0421
- VICTOR Straight Cutting Torch, 21 L, 75 deg. Head 0381-1623
- VICTOR Straight Cutting Torch, 17 L, 90deg. Head 0381-1620
- Harris Cutting Torches