Innovative Components
T Handle Lock Pin, 1, 1/4, SS
Mfr # GL4X1000T----X0
Zoro # G2231512
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 1 in
- Pin Dia. 1/4 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 3.0 Grip, SS GL8X3000L----X0
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 3-1/2, 3/8, SS GL6X3500R----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 3/8 GL6X1500R----X0
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In PR5X----OVL--70
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 GN6X3500B3-D-21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, SS GL5X2000T----X0
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/2, SS GL8X1500B----X0
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1/2, 3/16, SS GL3X0500B----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 1/2 GL8X3000R----X0
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger 822.8-5-6-C
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic K0792.00844616080
- Innovative Components Detent, Lock, Pop And Plunger Pins