Dayton
Radial Bearing, Double Seal, 15mm Bore
Mfr # 1ZGF8
Zoro # G2232614
$6.97
13% off
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 15 mm
- Seal/Shield Type Double Sealed
Explore More Products
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore 1ZGB9
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore 1ZGD3
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore 1ZGC5
- DAYTON Radial Bearing, Double Shield, 10mm Bore 1ZGH6
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore 1ZGE7
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore 1ZGC4
- DAYTON Radial Bearing, Double Seal, 20mm Bore 21XU57
- DAYTON Radial Bearing, DBL Shield, 0.625 In. Bore 1ZGC6
- DAYTON Radial Bearing, Double Shield, 30mm Bore 21XU36
- NSK NSK 6210ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing 6210ZZ C3
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit 6302-2RS KBC
- Dayton Radial Ball Bearings