Shop Alternate Products
This Product is Discontinued
Rubbermaid
Wagon Truck With 5th Wheel, 56-1/4 In. L (Discontinued)
Mfr # FG447700BLA
Zoro # G2233411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 17-1/2"
- Overall Length 56-1/4"
- Overall Width 24-1/4"
- Frame Material Steel
- Color Red/Black