Hubbell
30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT
Mfr # HBL2815
Zoro # G2233542
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Voltage 120/208V AC
- Amps 30
- Color White
- Number of Poles 4
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC HBL7595N
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC HBL47CM15
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC HBL7595
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY HBL2430AR
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK HBL2620
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT HBL2515
- HUBBELL 50A Marine Twist-Lock Receptacle 2P 3W 125VAC BK HBL63CM70
- HUBBELL 30A Locking Receptacle 4P 5W 120/208VAC L21-30R GY HBL2810SR
- HUBBELL 20A Flanged Inlet Locking Receptacle 2P 2W 250V HBL8815C
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY HBL2420AR
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R FSL4FR
- Hubbell Locking Receptacles