Husqvarna
Diamond Saw Blade, Fire Rescue, 12 in. Dia
Mfr # FR3-12
Zoro # G2234127
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Iron, Metal
- For Use With Saw Type Power Cutters
- Blade Dia. 12 in
- Arbor Size 1 in
- Arbor Shape Round
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. Vari-Cut Turbo 4.5
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. NXS-14
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type HI10-16
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. TACTI-CUT S 6
- HUSQVARNA Diamond Saw Blade, Demolition, 26" dia. FLX 230 26
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. Vari-Cut S65 18
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. Banner Black 500 B-R
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type Vari-Cut Turbo 6
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. F780A-18
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type NXS-16
- DIABLO METAL CIRC C/O DSC 6-1/2"" DBD065125L01F
- Husqvarna Diamond Saw Blades