Keo
#1008 Woodruff KSC Shank HSS RH STR
Mfr # 60080
Zoro # G2234285
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 in
- Cutter Thickness 5/16 in
- Overall Length 2 5/16 in
- Shank Dia. 1/2 in
Explore More Products
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. 60000
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG 67085
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face 69280
- KEO Keyseat Cutter, Cobalt, 1 1/4 In, #810, STAG 94113
- KEO Milling Cutter, Cobalt, 6T, RH, 1/8in Face 76034
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR 68300
- KEO Keyseat Cutter, Cobalt, 3/8 In, #203, STAG 93951
- KEO Keyseat Cutter, Cobalt, 5/8 In, #605, STAG 94011
- KEO Small Keyseat Cutter, Carbide, 6T, RH, 2in L 61077
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) 970347
- INTERNAL TOOL A Eb-360-1000 .360 DiaX1.000 Max Depth 65-1285
- Keo Milling Cutters