Shop Alternate Products
This Product is Discontinued
Enerpac
Cylinder, 150 tons, 9-27/32in. Stroke L (Discontinued)
Mfr # CLRG15010
Zoro # G2234325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke Length 9-27/32"
- Max. Pressure 10,000 psi
- Retracted Height 15.59"
- Body Material Steel