Zoro Select
O-Ring, Dash 325, Buna N, 0.21 In., PK25
Mfr # 1RHK7
Zoro # G2234827
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 325
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 352, Viton, 0.21 In., PK2 U38871.018.0487
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 M38801.025.0170
- ZORO SELECT O-Ring, EPDM, Dash 35, 2-1/4, 2.379, PK10 U38869.006.0225
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 U38875.009.0056
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 U38875.012.0325
- ZORO SELECT O-Ring, Silicone, 6-3/4, 7.012, PK10 U38883.012.0675
- ZORO SELECT O-Rings, Inch, Round, Polyurethane, PK10 ZUSAU70111
- ZORO SELECT FFKM O-Ring, Dash 002 ZUSADC75002
- ZORO SELECT Buna-N O-Ring, 1mm Wide 33mm ID, PK25 ZUSAH1X33
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 ZUSAH70211
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 U38871.009.0175
- Zoro Select Individual & Bulk O-Rings