Omron
Proximity Sensor, Inductive, 30mm, NPN, NC
Mfr # E2F-X10E2
Zoro # G2235432
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Explore More Products
- OMRON Proximity Sensor, Inductive, 30mm, NO E2E-X18MY1-US
- OMRON Proximity Sensor, Inductive, 18mm, NO E2E2-X5Y1
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO E2F-X5F1
- OMRON Proximity Sensor, Inductive, 30mm, NO E2E-X10Y1-US
- OMRON Proximity Sensor, Capacitive, 18mm, NO E2K-X8MY1
- OMRON Proximity Sensor, Inductive, 18mm, NC E2E2-X5Y2
- OMRON 12-24V-Dc Proximity Switch TL-YS15MC14-US
- OMRON 5M 12-24V-DC PROXIMITY SENSOR E2EZ-X8D1-N
- OMRON Proximity Sensor, Inductive, 18mm, NO E2E-X5Y1-M4
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC E57-18LE20-B1
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18A108D01-D1
- Omron Sensors