Shop Alternate Products
This Product is Discontinued
Sandusky Lee
Steel Storage Cabinet, Shelving (Discontinued)
Mfr # ER4V361872-05
Zoro # G2235655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Material Steel
- Assembled/Unassembled Assembled
- Color Dove Gray
- Number of Drawers 0