Shop Alternate Products
This Product is Discontinued
Dayton
36" High-Velocity Industrial Fan 16,100 cfm (Discontinued)
Mfr # 6GAL8
Zoro # G2235843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230/460VAC
- Number of Speeds 1
- Motor HP 2
- Number of Blades 4
- Phase 3
Customers Also Purchased
- Brand Dayton
-
MFR #
6GAL8
-
Zoro #
G2235843
- UPC # 190735363607
- Country of Origin United States
- Category Air Circulators
Dimensions
Height | 39-1/2" |
Blade Dia. | 36" |
Width | 40-5/8" |
Max. Depth | 25" |
Shaft Dia. | 1-1/4" |
Outside Dia. | 39-1/2" |
Details
Item | High-Velocity Industrial Fan |
Voltage | 230/460VAC |
Number of Speeds | 1 |
Motor HP | 2 |
Number of Blades | 4 |
Phase | 3 |
Housing Material | Steel, Gray Polyester Coating |
Motor Insulation | Class F |
Fan RPM | 1160 |
Requires | Mounting Device |
CFM High | 16,100 |
Air Velocity @ 60 Ft. | 815 |
Air Velocity (FPM) @ 80 Ft. | 490 |
Motor RPM | 1160 |
Operating Amps | 7.2/3.6 |
Speeds | 1 |
Air Velocity @ 40 Ft. | 1190 |
Fan Mounting Location | Ceiling, Floor, Wall |
Motor Enclosure | Totally Enclosed |
Max. Ambient Temp. | 104 Degrees F |
Bearing Type | Ball |
Application | Spot Cooling and People Cooling |
Air Velocity (FPM) @ 40 Ft | 1190 |
Air Velocity (FPM) @ 60 Ft. | 815 |
Wire Guard Finish | Gray Polyester Powder Coated |
Drive Type | Direct |
Assembled | Yes |
Standards | OSHA, Motor Only is UL Listed for Class I, Div 1, Group D and Class II, Div 1, Groups F and G, CSA Certified Motor |
Hz | 60 |
Air Velocity @ 80 Ft. | 490 |
Air Velocity @ 20 Ft. | 1810 |
Thermal Protection | None |
Motor Type | 3 Phase |
Guard Material | Steel |
Air Velocity (FPM) @ 20 Ft. | 1810 |
Description
High-Velocity Industrial Fan, Blade Dia. 36 in, 1 Speeds, Voltage 230/460V AC, 3 Phase, CFM High 16,100, Air Velocity @ 20 Ft. 1810, Motor HP 2, Motor RPM 1160, Operating Amps 7.2/3.6, Fan Mounting Location Ceiling, Floor, Wall, Fan RPM 1160, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type 3 Phase, Drive Type Direct, Outside Dia. 39-1/2 In., Height 39 1/2 in, Width 40 5/8 in, Max. Depth 25 In.