Shop Alternate Products
This Product is Discontinued
Square D
Transformer, 480V, 208V Wye/120V, 15kVA (Discontinued)
Mfr # HM15T255HNCUEP
Zoro # G2235935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase - Electrical Three
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 120V AC, 208V AC Wye
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor