Shop Alternate Products
This Product is Discontinued
Zoro Select
Jam Nut, M8 x 1.25mm, Stainless Steel, Plain, 50 PK (Discontinued)
Mfr # 6CB44
Zoro # G2236403
This Product is Discontinued
Key Features
- Thread Size M8 x 1.25mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
- Thread Type Metric