Tough Guy
Tilt Truck, HD, 1 cu. yd., 2100 lb.
Mfr # 21VK34
Zoro # G2236860
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,128.99
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 34 in
- Optional Lid 21VK31
- Handle Included Yes
Replacement Parts
Explore More Products
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Black 21VK48
- TOUGH GUY Tilt Truck, HD Forklift, 1/2 cu yd, 1400 lb 21VK35
- TOUGH GUY Tilt Truck, Utility, 1 cu. yd., 850 lb. 21VK49
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Red 21VK45
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red 21VK42
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. 21VK50
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. RMTTSD50D
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red 1/3CU-L RED
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray 77505FGREY
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 650 lb Weight Capacity, 10 in. Wheel, Black FG1305L30000
- VALLEY CRAFT Three-Wheel Single Taper Chip Truck F85056A9
- Tough Guy Tilt Trucks