Nb
Spline Shaft, Carbon Steel, 16 mm, 200 mm
Mfr # SSP16AS -200mm
Zoro # G2237462
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Temp. Range (F) 176 Degrees F
- Dia. Tolerance Max. 16 mm
- For Use With NB Ball Spline Nuts
Explore More Products
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L SSP 13A
- NB Ball Spline Nut, 18.2 mm, 60 mm L SSPF 20
- NB Spline Shaft, Carbon Steel, 4 mm, 100 mm SSP4S-100mm
- NB Ball Spline Nut, 8 mm, 25 mm L SSPF 8
- NB Ball Spline Nut, 10 mm, 33 mm L SSPF 10
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm SSP8S - 150mm
- NB Spline Shaft, Carbon Steel, 28 mm, 750 mm SSP30S -750mm
- NB Ball Spline Nut, 13 mm, 36 mm L SSPF 13A
- NB Spline Shaft, Carbon Steel, 8 mm, 300 mm SSP8S -300mm
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L SPM25OPNWW
- THOMSON Ball Bushing, Bore Dia 1.250 In SSU20
- Nb Linear Bearings & Guides