Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (Discontinued)
Mfr # LP4-C3L
Zoro # G2237672
This Product is Discontinued
Key Features
- Load Capacity 4500 lb.
- Thread Size 5/8-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 4"
- Finish Clear Zinc