Shop Alternate Products
This Product is Discontinued
Westward
Welding Wire, 0.045 in.dia., E70C-6M (Discontinued)
Mfr # 20YD68
Zoro # G2237728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Drum
- Application MIG Welding
- Diameter 0.045"
- AWS Classification E70C-6M
- Material Carbon Steel