Channellock
8 1/4 in End Cutting Nipper Uninsulated
Mfr # 358
Zoro # G2237776
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type Ergonomic, Dipped
- Jaw Length 1/2 in
- Jaw Width 1 3/4 in
- Material Forged High Carbon Steel
Explore More Products
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated 357
- CHANNELLOCK FENCE TOOL 10-3/8"" 85
- CHANNELLOCK PLIER DIAG LAP JOINT 8" CL338
- CHANNELLOCK 8 in. End Cutting Plier E358
- CHANNELLOCK DIAG CUTTING PLIER 6""L 336
- CHANNELLOCK 358 8" End Cutting Plier 358
- CHANNELLOCK Plier Diag Cutting 6 Long CLE336
- CHANNELLOCK Channellock CHA369 9 Inch Linemans Round Nose High Leverage Pliers CHA369
- CHANNELLOCK PLIER/CUTTER LONG REACH DIAG 8" CL728
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated D2000-48
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated EMS543JN
- Channellock Cutting Pliers