Shop Alternate Products
This Product is Discontinued
Akro-Mils
Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Clear (Discontinued)
Mfr # AWS243630844SC
Zoro # G2237901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 74 in
- Color Clear
- Number of Shelves 8